Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
AB9005-B
HMS Industrial Networks Gateways & Routers
Anybus Modbus TCP/IP Master to Modbus RT
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Anybus Modbus TCP/IP Master to Modbus RT
Specifications
Specifications
| Manufacturer Part Number |
AB9005-B |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Anybus Modbus TCP/IP Master to Modbus RTU Slave |
| Type |
Gateway |
| Ports |
DB-9, Ethernet, USB |
| Number of Ethernet Ports |
2 |
| Network Protocols |
Modbus RTU, Modbus TCP/IP |
| Operating Temperature |
-13-140 °F |
| Comments |
100 Mbps |
| Net Weight |
1.54 lbs |
| Gross Weight |
1.54 lbs |
AB9005-B
HMS Industrial Networks Gateways & Routers