Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
AB9078-C
HMS Industrial Networks Gateways & Routers
Anybus Ethernet IP to .NET
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Anybus Ethernet IP to .NET
Specifications
Specifications
| Manufacturer Part Number |
AB9078-C |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Anybus Ethernet IP to .NET |
| Type |
Gateway |
| Ports |
Ethernet, USB |
| Number of Ethernet Ports |
4 |
| Network Protocols |
EtherNet/IP, .NET |
| Input Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Operating Temperature |
-13-140 °F |
| Comments |
100 Mbps |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
AB9078-C
HMS Industrial Networks Gateways & Routers