ABB-44512

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABB-44512 ABB Braking Resistors, Brake Resistor 40.6 OHM 1303 WATT GCE4

MFG Item Number
ABB-44512

ABB-44512 ABB Braking Resistors, Brake Resistor 40.6 OHM 1303 WATT GCE4

MFG Item Number
ABB-44512
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
ABB-44512
Brake Resistor 40.6 OHM 1303 WATT GCE4

Series Information

Specifications

Specifications
Manufacturer Part Number ABB-44512
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 40.6 OHMS, 1303 WATTS, GCE4 Enclosure, 12W x 13D x 5H in, 16 lbs
Ohms 40.6 Ohm
Wattage 1,303 W
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 13 "
Net Weight 13.6 lbs
Gross Weight 13.61 lbs
Alternatives
DB40D0-1K40-10200AA0
DB40D0-1K40-10200AA0
Post Glover Braking Resistors