ABB-48431-305

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABB-48431-305

ABB Braking Resistors

ABB-48431-305

ABB Braking Resistors
Brake Resistor 2.5 OHM 16000 WATT
MFG Item Number
ABB-48431-305
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
ABB-48431-305
Brake Resistor 2.5 OHM 16000 WATT

Series Information

Specifications

Specifications
Manufacturer Part Number ABB-48431-305
Manufacturer ABB
Family Series ABB Braking Resistors
Description Braking Resistor, 2.5 OHMS, 16000 WATTS, GCE30 Enclosure, 28W x 16D x 10H in, 71 lbs
Ohms 2.5 Ohm
Wattage 16,000 W
Nominal Height 10 "
Nominal Width 28 "
Nominal Depth 16 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
DB2D50-16K0-11800AAA
DB2D50-16K0-11800AAA
Post Glover Braking Resistors