ABB3100C7WN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABB3100C7WN

ABB Plugs & Receptacles

ABB3100C7WN

ABB Plugs & Receptacles
AB ABB3100MI5WN Mech Intlk 100A 277
MFG Item Number
ABB3100C7WN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
ABB3100C7WN
AB ABB3100MI5WN Mech Intlk 100A 277

Series Information

Specifications

Specifications
Manufacturer Part Number ABB3100C7WN
Manufacturer ABB
Family Series ABB Plugs & Receptacles
Description AB ABB3100MI5WN Mech Intlk 100A 277
Connection Type Connector
Current Rating 100 A
Voltage 480 V
Number of Poles 2
Number of Wires 3
Wire Size Range 3 AWG, 2 AWG, 1 AWG
Material Non-Metallic
Operating Temperature -67-131 °F
Protection Rating IP67, IP69K
Terminal Type Screw
Approvals CE, CSA, NSF, UL
Net Weight 0 lbs
Gross Weight 0 lbs