-
2CSM110000R0701ABB Plugs & ReceptaclesItem Number2CSM110000R0701MFG Item Number2CSM110000R0701Product DescriptionControl ProductSpecifications
Specifications Current Rating 16 A Voltage 250 VAC Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2CSM110000R0711ABB Plugs & ReceptaclesItem Number2CSM110000R0711MFG Item Number2CSM110000R0711Product DescriptionControl ProductSpecifications
Specifications Current Rating 16 A Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M1173ABB Plugs & ReceptaclesItem NumberM1173MFG Item NumberM1173Product DescriptionSCKT 250VAC 50/60HZ ITALYAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
ABB3100B5WNABB Plugs & ReceptaclesItem NumberABB3100B5WNMFG Item NumberABB3100B5WNProduct DescriptionAB ABB3100B7WN Inlet for 100A 480VSpecifications
Specifications Connection Type Inlet Current Rating 100 A Voltage 277 V Number of Poles 2 Number of Wires 3 Wire Size Range 3-1 AWG Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABB3100B7WNABB Plugs & ReceptaclesItem NumberABB3100B7WNMFG Item NumberABB3100B7WNProduct DescriptionAB ABB3100C5WN Conn 100A 277V 60HzSpecifications
Specifications Connection Type Inlet Current Rating 100 A Voltage 480 V Number of Poles 2 Number of Wires 3 Wire Size Range 3-1 AWG Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABB3100C5WNABB Plugs & ReceptaclesItem NumberABB3100C5WNMFG Item NumberABB3100C5WNProduct DescriptionAB ABB3100C7WN Connector for 100A 4Specifications
Specifications Connection Type Connector Current Rating 100 A Voltage 277 V Number of Poles 2 Number of Wires 3 Wire Size Range 3-1 AWG Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABB3100C7WNABB Plugs & ReceptaclesItem NumberABB3100C7WNMFG Item NumberABB3100C7WNProduct DescriptionAB ABB3100MI5WN Mech Intlk 100A 277Specifications
Specifications Connection Type Connector Current Rating 100 A Voltage 480 V Number of Poles 2 Number of Wires 3 Wire Size Range 3-1 AWG Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABB3100MI5WNABB Plugs & ReceptaclesItem NumberABB3100MI5WNMFG Item NumberABB3100MI5WNProduct DescriptionAB ABB3100MI7WN Mech Intlk 100A 480Specifications
Specifications Connection Type Mechanically Interlocked Current Rating 100 A Voltage 277 V Number of Poles 2 Number of Wires 3 Wire Size Range 3-1 AWG Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -40-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABB3100MI7WNABB Plugs & ReceptaclesItem NumberABB3100MI7WNMFG Item NumberABB3100MI7WNProduct DescriptionAB ABB3100P5WN Plug for 100A 277V 6Specifications
Specifications Connection Type Mechanically Interlocked Current Rating 100 A Voltage 480 V Number of Poles 2 Number of Wires 3 Wire Size Range 3-1 AWG Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -40-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABB3100P5WNABB Plugs & ReceptaclesItem NumberABB3100P5WNMFG Item NumberABB3100P5WNProduct DescriptionAB ABB3100P7WN Plug for 100A 480V ASpecifications
Specifications Connection Type Plug Current Rating 100 A Voltage 277 V Number of Poles 2 Number of Wires 3 Wire Size Range 3-1 AWG Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.