ABB320P6W
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABB320P6W

Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series

ABB320P6W

Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
Plug 20A 2P3W 250V
MFG Item Number
ABB320P6W
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, IEC 60309 Series
Item #
ABB320P6W
Plug 20A 2P3W 250V

IEC 60309 Series Information

  • Approved According to IEC 60 309‑1, ‑2, ‑4
  • Range from 16 up to 125 Amps, up to 600V
  • IP67 Watertight Protection

Specifications

Specifications
Manufacturer Part Number ABB320P6W
Manufacturer Russellstoll, a T & B Brand
Product Series IEC 60309
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
Description Plug 20A 2P3W 250V
Connection Type Plug
Current Rating 20 A
Voltage 240 V
Frequency 50 Hz, 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -13-194 °F
Protection Rating IP67
Color Code Blue
Approvals CE, CSA, UL
Net Weight 0.48 lbs
Gross Weight 0.59 lbs
Alternatives
ME320P6W
ME320P6W
Mennekes Electrical Products Plugs & Receptacles, 309 Series
AH320P6W
AH320P6W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
CD320P6W
CD320P6W
Eaton Plugs & Receptacles