Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB320RAM7SP ABB Plugs & Receptacles, AB ABB320RAU4SP Pnl Mtd angl rcpt 2
MFG Item Number
ABB320RAM7SP
ABB320RAM7SP ABB Plugs & Receptacles, AB ABB320RAU4SP Pnl Mtd angl rcpt 2
MFG Item Number
ABB320RAM7SP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
AB ABB320RAU4SP Pnl Mtd angl rcpt 2
Specifications
Specifications
| Manufacturer Part Number |
ABB320RAM7SP |
| Manufacturer |
ABB |
| Family Series |
ABB Plugs & Receptacles |
| Description |
AB ABB320RAU4SP Pnl Mtd angl rcpt 2 |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
480 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Wire Size Range |
14 AWG, 13 AWG, 12 AWG, 11 AWG, 10 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-13-104 °F |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB320RAM7SP
ABB Plugs & Receptacles