ABB420R12SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABB420R12SP

ABB Plugs & Receptacles

ABB420R12SP

ABB Plugs & Receptacles
AB ABB420R3E Recp 20A 380-440V 50-6
MFG Item Number
ABB420R12SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Plugs & Receptacles, Series
Item #
ABB420R12SP
AB ABB420R3E Recp 20A 380-440V 50-6

Series Information

Specifications

Specifications
Manufacturer Part Number ABB420R12SP
Manufacturer ABB
Family Series ABB Plugs & Receptacles
Description AB ABB420R3E Recp 20A 380-440V 50-6
Connection Type Receptacle
Current Rating 20 A
Voltage 100 V, 250 V
Number of Poles 3
Number of Wires 4
Wire Size Range 14 AWG, 13 AWG, 12 AWG, 11 AWG, 10 AWG
Material Non-Metallic
Operating Temperature -13-104 °F
Protection Rating IP44
Terminal Type Screw
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs