Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ABB420RAM12SP |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Plugs & Receptacles |
| Description | AB ABB420RAM3SP Pnl angl rcpt 20A 3 |
| Connection Type | Receptacle |
| Current Rating | 20 A |
| Voltage | 100 V, 250 V |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Wire Size Range | 14 AWG, 13 AWG, 12 AWG, 11 AWG, 10 AWG |
| Material | Non-Metallic |
| Operating Temperature | -13-104 °F |
| Protection Rating | IP44 |
| Terminal Type | Screw |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |