Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB420RAU11SP
AB ABB420RAU12SP Pnl Mtd angl rcpt
MFG Item Number
ABB420RAU11SP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
AB ABB420RAU12SP Pnl Mtd angl rcpt
Specifications
Specifications
| Manufacturer Part Number |
ABB420RAU11SP |
| Manufacturer |
ABB |
| Family Series |
ABB Plugs & Receptacles |
| Description |
AB ABB420RAU12SP Pnl Mtd angl rcpt |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
440 V, 460 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Wire Size Range |
14 AWG, 13 AWG, 12 AWG, 11 AWG, 10 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-13-104 °F |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB420RAU11SP
ABB Plugs & Receptacles