Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB420RAU5SP
AB ABB420RAU7SP Rcpt angld uni flg
MFG Item Number
ABB420RAU5SP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
AB ABB420RAU7SP Rcpt angld uni flg
Specifications
Specifications
| Manufacturer Part Number |
ABB420RAU5SP |
| Manufacturer |
ABB |
| Family Series |
ABB Plugs & Receptacles |
| Description |
AB ABB420RAU7SP Rcpt angld uni flg |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
600 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Wire Size Range |
14 AWG, 13 AWG, 12 AWG, 11 AWG, 10 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-13-104 °F |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ABB420RAU5SP
ABB Plugs & Receptacles