Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ABB520B5WN |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Plugs & Receptacles |
| Description | AB ABB520B7E Inlet for 20A 277/480V |
| Connection Type | Inlet |
| Current Rating | 20 A |
| Voltage | 347 V, 600 V |
| Number of Poles | 4 |
| Number of Wires | 5 |
| Wire Size Range | 14 AWG, 13 AWG, 12 AWG |
| Material | Non-Metallic |
| Operating Temperature | -67-131 °F |
| Protection Rating | IP67, IP69K |
| Terminal Type | Screw |
| Approvals | CE, CSA, NSF, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |