ABB520B9WN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABB520B9WN

ABB Plugs & Receptacles

ABB520B9WN

ABB Plugs & Receptacles
AB ABB520BU11SP Inlet 20A 440-460V
MFG Item Number
ABB520B9WN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
ABB520B9WN
AB ABB520BU11SP Inlet 20A 440-460V

Series Information

Specifications

Specifications
Manufacturer Part Number ABB520B9WN
Manufacturer ABB
Family Series ABB Plugs & Receptacles
Description AB ABB520BU11SP Inlet 20A 440-460V
Connection Type Inlet
Current Rating 20 A
Voltage 120 V, 144 V, 208 V, 250 V
Number of Poles 4
Number of Wires 5
Wire Size Range 14 AWG, 13 AWG, 12 AWG
Material Non-Metallic
Operating Temperature -67-131 °F
Protection Rating IP67, IP69K
Terminal Type Screw
Approvals CE, CSA, NSF, UL
Net Weight 0 lbs
Gross Weight 0 lbs