ABB530P11SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABB530P11SP

ABB Plugs & Receptacles

ABB530P11SP

ABB Plugs & Receptacles
AB ABB530P4E 30A Plug 100-130V AC 4
MFG Item Number
ABB530P11SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Plugs & Receptacles, Series
Item #
ABB530P11SP
AB ABB530P4E 30A Plug 100-130V AC 4

Series Information

Specifications

Specifications
Manufacturer Part Number ABB530P11SP
Manufacturer ABB
Family Series ABB Plugs & Receptacles
Description AB ABB530P4E 30A Plug 100-130V AC 4
Connection Type Plug
Current Rating 30 A
Voltage 250 V, 265 V, 440 V, 460 V
Number of Poles 4
Number of Wires 5
Wire Size Range 14 AWG, 13 AWG, 12 AWG, 11 AWG, 10 AWG
Material Non-Metallic
Operating Temperature -13-104 °F
Protection Rating IP44
Terminal Type Screw
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs