Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ABC Series Information
| Manufacturer Part Number | ABC-15-R |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | ABC |
| Family Series | Eaton's Bussmann series Fuses, ABC Series |
| Description | Eaton GBB Series Very fast-acting fuse, 6A, 250 Vac, 125 Vdc, R |
| Fuse Type | Miniature |
| Current Rating | 15 A |
| AC Voltage | 250 VAC |
| DC Voltage | 125 VDC |
| Characteristic | Fast Acting |
| Material | Ceramic |
| Interrupt Rating | 750 A @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.25 " |
| Length | 1.25 " |
| Approvals | CSA, UL |
| Net Weight | 0.008 lbs |
| Gross Weight | 0.008 lbs |