KBVF-23D
KB Electronics Drives, KBVF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBVF-23D

KB Electronics Drives, KBVF Series

KBVF-23D

KB Electronics Drives, KBVF Series
AC Chassis Inverter, 115/230 VAC .5HP
Item Number
KBVF-23D
MFG Item Number
9959
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, KBVF Series
Item #
KBVF-23D
AC Chassis Inverter, 115/230 VAC .5HP

KBVF Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9959
Manufacturer KB Electronics
Product Series KBVF
Family Series KB Electronics Drives, KBVF Series
Description 9959, KBVF-23D , .5HP, 1-Phase, 110-120V;200-240V (Input), IP 20 Enclosure, Variable Frequency Drives
Phase 1
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 2.4 A
Brake DC Injection
Closed Loop No
AC Line Regenerative Yes
Operator Controls Sold Separately, See Accessories
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 90 VAC
AC Voltage 177-264 VAC, 98-132 VAC
Frequency 60 Hz
Protection Rating IP20
Net Weight 1.33 lbs
Gross Weight 1.675 lbs