Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
ABC3128-A
HMS Industrial Networks Gateways & Routers
Anybus EtherCAT Main Device – Modbus TCP
MFG Item Number
ABC3128-A
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Anybus EtherCAT Main Device – Modbus TCP
Specifications
Specifications
| Manufacturer Part Number |
ABC3128-A |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Anybus EtherCAT Main Device – Modbus TCP Server |
| Type |
Communicator |
| Ports |
Ethernet |
| Number of Ethernet Ports |
5 |
| Network Protocols |
EtherCAT, Modbus TCP |
| Input Voltage |
12-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Operating Temperature |
-13-158 °F |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
ABC3128-A
HMS Industrial Networks Gateways & Routers