Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
ABC4017-A
HMS Industrial Networks Gateways & Routers
Anybus PROFINET slave - Modbus TCP slave
MFG Item Number
ABC4017-A
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Anybus PROFINET slave - Modbus TCP slave
Specifications
Specifications
| Manufacturer Part Number |
ABC4017-A |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Anybus PROFINET slave - Modbus TCP slave |
| Type |
Communicator |
| Ports |
Ethernet |
| Number of Ethernet Ports |
5 |
| Network Protocols |
Modbus TCP, PROFINET |
| Input Voltage |
12-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Operating Temperature |
-13-158 °F |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
ABC4017-A
HMS Industrial Networks Gateways & Routers