ABD110NUBGR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABD110NUBGR IDEC Switches, TWND Series, Pushbutton, Mom, Blk/Grn/Red, Flush,

MFG Item Number
ABD110NUBGR

ABD110NUBGR IDEC Switches, TWND Series, Pushbutton, Mom, Blk/Grn/Red, Flush,

MFG Item Number
ABD110NUBGR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWND Series
Item #
ABD110NUBGR
Pushbutton, Mom, Blk/Grn/Red, Flush,

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number ABD110NUBGR
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description Pushbutton, Mom, Blk/Grn/Red, Flush, 1NO, Non-Ill, 30mm Mounting, 1NO Contact, Inclft.s Blk, Grn & Red Caps
Illuminated No
Operation Momentary
Mounting 30 mm
Operator Size (mm) 25 mm
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Hex
Lens/Button Shape Round Flush
Operator Color Black, Green, Red
Terminal Type Screw
Material Polyamide
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs