ABD202NUW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABD202NUW IDEC Switches, TWND Series, Pushbutton, Mom, Why, Ext, 2NC,

MFG Item Number
ABD202NUW

ABD202NUW IDEC Switches, TWND Series, Pushbutton, Mom, Why, Ext, 2NC,

MFG Item Number
ABD202NUW
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TWND Series
Item #
ABD202NUW
Pushbutton, Mom, Why, Ext, 2NC,

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number ABD202NUW
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description Pushbutton, Mom, Why, Ext, 2NC, Non-Ill, 30mm Mounting, Includes 2NC Contact Blocks
Illuminated No
Operation Momentary
Mounting 30 mm
Operator Size (mm) 25 mm
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Hex
Lens/Button Shape Round Extended
Operator Color White
Terminal Type Screw
Material Polyamide
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs