ABD3BN-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABD3BN-R IDEC Switches, TWTD Series, BUTTON, RED, 40mm MUSHROOM
MFG Item Number
ABD3BN-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ABD3BN-R IDEC Switches, TWTD Series, BUTTON, RED, 40mm MUSHROOM

MFG Item Number
ABD3BN-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
ABD3BN-R
BUTTON, RED, 40mm MUSHROOM

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number ABD3BN-R
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description BUTTON, RED, 40mm MUSHROOM
Type Pushbutton
Shape Mushroom
Color Red
Approvals CCC, CE, CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs