ABM100-A-C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABM100-A-C Panduit Cable Tie Mounts, ABM100-A-C Cable Tie Mount, White, PA 6.
MFG Item Number
ABM100-A-C

ABM100-A-C Panduit Cable Tie Mounts, ABM100-A-C Cable Tie Mount, White, PA 6.

MFG Item Number
ABM100-A-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
ABM100-A-C
ABM100-A-C Cable Tie Mount, White, PA 6.

Series Information

Specifications

Specifications
Manufacturer Part Number ABM100-A-C
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description Panduit’s ABM100-A-C 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6. These mounts can be used with miniature, intermediate, and standard
Mounting Adhesive
Screw Size 6
Color White
Height 1 "
Width 1 "
Depth 0.2 "
Material Nylon
Net Weight 0.37 lbs
Gross Weight 0.37 lbs