ABP1614

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABP1614 Fibox Enclosures, ARCA Series, Inner Panel
MFG Item Number
ABP1614

ABP1614 Fibox Enclosures, ARCA Series, Inner Panel

MFG Item Number
ABP1614
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ARCA Series
Item #
ABP1614
Inner Panel

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Manufacturer Part Number ABP1614
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Description Inner Panel
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 14 "
Net Weight 3.685 lbs
Gross Weight 3.685 lbs
Alternatives
P164
P164
Allied Moulded Products Enclosures, AMU Series
HFP164
HFP164
Allied Moulded Products Enclosures, AM-R Series
MP1614S
MP1614S
Vynckier Enclosure Systems Enclosures