P164
Allied Moulded Products Enclosures, AMU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P164 Allied Moulded Products Enclosures, AMU Series, Inner Panel, Steel, White
MFG Item Number
P164

P164 Allied Moulded Products Enclosures, AMU Series, Inner Panel, Steel, White

MFG Item Number
P164
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AMU Series
Item #
P164
Inner Panel, Steel, White

AMU Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 and UL 50 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Eights Sizes from 6x6x4 Through 20x16x10
  • Molded Hinge and Latch Keeper Designs Eliminate Wall Penetrations
  • Compliant with RoHS Directive
Ultraline comes standard with "industry exclusive" mounting options including an out of the box mounting flange or adjustable mounting feet to cover various mounting configurations. Featuring molded latch keepers, a tongue and groove seal design, and a flange design that can be retrofit to the competition, Ultraline is the ultimate in fiberglass enclosures. A clear polycarbonate cover option is also available for instrumentation applications where critical electronic equipment must be visible and protected from the elements.

Specifications

Specifications
Manufacturer Part Number P164
Manufacturer Allied Moulded Products
Product Series AMU
Family Series Allied Moulded Products Enclosures, AMU Series
Description Inner Panel, Steel, White
Material Carbon Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Comments For use with AM, AMU, AM-R
Nominal Height 16 "
Nominal Width 14 "
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
ABP1614
ABP1614
Fibox Enclosures, ARCA Series
MP1614S
MP1614S
Vynckier Enclosure Systems Enclosures