ABQW210-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABQW210-R

IDEC Switches, TW Series

ABQW210-R

IDEC Switches, TW Series
Pushbutton, Mom, Red, Ext, 1NO,
MFG Item Number
ABQW210-R
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TW Series
Item #
ABQW210-R
Pushbutton, Mom, Red, Ext, 1NO,

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ABQW210-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Pushbutton, Mom, Red, Ext, 1NO, Non-Ill, 22mm Mounting, 1NO Contact Blocks, Square Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Square
Lens/Button Shape Square Extended
Operator Color Red
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Comments Screw
Net Weight 0.22 lbs
Gross Weight 0.22 lbs