Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABS282818G-2FSH
Enclosure, 11.00in.Hx11.00in.Wx7.10in.D,
MFG Item Number
ABS282818G-2FSH
This item cannot be canceled or returned
Description
Enclosure, 11.00in.Hx11.00in.Wx7.10in.D,
Specifications
Specifications
| Manufacturer Part Number |
ABS282818G-2FSH |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Enclosure, 11.00in.Hx11.00in.Wx7.10in.D, N4X, ABS Plastic, Hinged Screw Cover, Less Inner Panel |
| Material |
ABS |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
11 " |
| Nominal Width |
11 " |
| Nominal Depth |
7 " |
| Net Weight |
3.05 lbs |
| Gross Weight |
3.05 lbs |
ABS282818G-2FSH
Fibox Enclosures