ABS282818G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ABS282818G

Fibox Enclosures, Solid Series

ABS282818G

Fibox Enclosures, Solid Series
Enclosure, 11.00in.Hx11.00in.Wx7.10in.D,
MFG Item Number
ABS282818G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SOLID Series
Item #
ABS282818G
Enclosure, 11.00in.Hx11.00in.Wx7.10in.D,

SOLID Series Information

  • Fabricated From Polycarbonate or Acrylnitrile‑Butadiene‑Styrene
  • Good Resistance to Chemical Attack
  • Easy Machining with Normal Tools
  • Excellent Insulating Properties
  • NEMA Types 4, 4X, 6, 12
  • IP 66/67; IK 08
  • Light Weight
Designed to withstand indoor or outdoor use and provide a degree of protection against splashing water, windblown dust and rain, hose directed water; undamaged by the formation of ice on the enclosure, resists corrosion.


Specifications

Specifications
Manufacturer Part Number ABS282818G
Manufacturer Fibox
Product Series SOLID
Family Series Fibox Enclosures, Solid Series
Description Enclosure, 11.00in.Hx11.00in.Wx7.10in.D, N4X, ABS Plastic, Lift-Off Screw Cover, Less Inner Panel
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 4, NEMA 4X, NEMA 6
Nominal Height 11 "
Nominal Width 11 "
Nominal Depth 7 "
Net Weight 0.0624 lbs
Gross Weight 2.81 lbs
Alternatives
ABS282818G-2FSH
ABS282818G-2FSH
Fibox Enclosures