Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABW-100 IDEC Switches, TW Series, PUSHBUTTON, MOM, EXT, OPERATOR ONLY
ABW-100 IDEC Switches, TW Series, PUSHBUTTON, MOM, EXT, OPERATOR ONLY
Description
PUSHBUTTON, MOM, EXT, OPERATOR ONLY
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
ABW-100
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
PUSHBUTTON, MOM, EXT, OPERATOR ONLY NON-ILL, 22mm MOUNTING, TW SERIES OPERATOR ONLY, NO CONTACT BLOCKS
Type
Pushbutton Operator
For Use With
Non-Illuminated
Comments
Momentary
Net Weight
0.07 lbs
Gross Weight
0.09 lbs
ABW-100
IDEC Switches, TW Series