D7PF2AA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D7PF2AA Eaton Relays, D7PF Series, DPDT RELAY - 120 VAC COIL
MFG Item Number
D7PF2AA

D7PF2AA Eaton Relays, D7PF Series, DPDT RELAY - 120 VAC COIL

MFG Item Number
D7PF2AA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D7PF Series
Item #
D7PF2AA
DPDT RELAY - 120 VAC COIL

D7PF Series Information

  • Flag Indicator Shows Relay Status in Manual or Powered Condition
  • Bipolar LED Status Lamp allows for Reverse Polarity Applications
  • Color‑Coded Pushbutton Identifies AC Coils with Red or DC Coils with Blue Pushbuttons
  • Lock‑Down Door, when Activated, Holds Pushbutton and Contacts in the Operate Position
  • Finger‑Grip Cover allows Operator to Remove Relays from Sockets more easily than Conventional Relays

The D7 Series is a cost‑effective control relay with high dielectric strength and high current‑carrying capacity.

  • White Plastic ID Tag/Write Label used for Identification of Relays in Multi‑Relay Circuits

Specifications

Specifications
Manufacturer Part Number D7PF2AA
Manufacturer Eaton
Product Series D7PF
Family Series Eaton Relays, D7PF Series
Description D7 Series General Purpose Plug-In Relay, Full featured cover, 120V coil, 4430 Ohms resistance, Plug-in terminal, DPDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver Alloy
Nominal Coil Voltage 120 VAC
Current Rating 15 A
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UR
Net Weight 0.1 lbs
Gross Weight 0.11 lbs
Alternatives
782XBXM4L-120A
782XBXM4L-120A
Schneider Relays, 700 Series