ABW202-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ABW202-R IDEC Switches, TW Series, Pushbutton, Mom, Red, Ext, 2NC,
MFG Item Number
ABW202-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ABW202-R IDEC Switches, TW Series, Pushbutton, Mom, Red, Ext, 2NC,

MFG Item Number
ABW202-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ABW202-R
Pushbutton, Mom, Red, Ext, 2NC,

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ABW202-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Pushbutton, Mom, Red, Ext, 2NC, Non-Ill, 22mm Mounting, 2NC Contact Blocks, Chrome Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Comments Screw
Net Weight 0.1219 lbs
Gross Weight 0.125 lbs
Alternatives
HW4B-M2F02-R
HW4B-M2F02-R
IDEC Switches, NH-HMQ-H1 Series
ABW202N-R
ABW202N-R
IDEC Switches, TW Series