Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
AC-1460B
Eaton's B-Line series Enclosures
MFG Item Number
78205142562
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205142562 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
AC-1460B |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
50 " |
| Nominal Width |
60 " |
| Nominal Depth |
23 " |
| NEMA Rating |
NEMA 12 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
280.144 lbs |
AC-1460B
Eaton's B-Line series Enclosures