Series Information
| Manufacturer Part Number | AC-150 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | Hardware |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit), Non-Metallic Conduit |
| Connection Type | Clamp, Hub |
| Angle | 90 ° |
| Trade Size | 1-1/2 " |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |