Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
AC-8C16SS
Eaton's B-Line series Enclosures
MFG Item Number
78205114079
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205114079 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
AC-8C16SS |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Nominal Height |
8 " |
| Nominal Width |
16 " |
| Nominal Depth |
7 " |
| NEMA Rating |
NEMA 12, NEMA 13 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
12.241 lbs |
AC-8C16SS
Eaton's B-Line series Enclosures