Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AC280 Fluke Test Equipment, TEST CLIPS HOOK STYLE 1 EA RED/BLK
MFG Item Number
1610115

AC280 Fluke Test Equipment, TEST CLIPS HOOK STYLE 1 EA RED/BLK

MFG Item Number
1610115
Item Number
AC280
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Test Equipment, Series
Item #
AC280
TEST CLIPS HOOK STYLE 1 EA RED/BLK

Series Information

Specifications

Specifications
Manufacturer Part Number 1610115
Manufacturer Fluke
Family Series Fluke Test Equipment
Description TEST CLIPS HOOK STYLE 1 EA RED/BLK HOOK SIZE .400in. X .080in. 1000V 3A RATING
Accessory Type Test Clip
Net Weight 0.045 lbs
Gross Weight 0.35 lbs