Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DieHard Series Information
| Product Series | DieHard |
|---|---|
| Manufacturer Part Number | 41-1121 |
| Manufacturer | DieHard |
| Family Series | DieHard Batteries, DieHard Series |
| Description | 4 AAA and 6 AA Battery Combo Pack |
| Size | AAAAA |
| DC Voltage | 1.5 VDC |
| Composition | Alkaline |
| Termination | Flat Contact |
| Comments | General Purpose Usage, Industry Battery Tests utilize ANSI, IEC Testing Protocols |
| Net Weight | 0.42 lbs |
| Gross Weight | 0.535 lbs |