ACB100
Eaton's Crouse-Hinds series Fittings, ACB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACB100

Eaton's Crouse-Hinds series Fittings, ACB Series

ACB100

Eaton's Crouse-Hinds series Fittings, ACB Series
1 AC MC AND FMC CONN
MFG Item Number
ACB100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ACB Series
Item #
ACB100
1 AC MC AND FMC CONN

ACB Series Information

  • Dual Gripping Saddle Design on the Connector
  • Insulated Throat
  • Angled Teeth on Locknut Bite into Enclosure
ACB Series Connectors are used to connect armored cable, metal clad cable or flexible metallic conduit to a box or enclosure.

Specifications

Specifications
Manufacturer Part Number ACB100
Manufacturer Eaton's Crouse-Hinds series
Product Series ACB
Family Series Eaton's Crouse-Hinds series Fittings, ACB Series
Description Eaton Crouse-Hinds series ACB connector, 0.880-1.380 cable opening, AC/MC and FMC, Straight, Steel, 1
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable
Connection Type Set Screw
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Location No
Approvals cUL, UL
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
Alternatives
DB100-ICKON
DB100-ICKON
Konkore Fittings (SCI) Fittings