CP Series Information
| Manufacturer Part Number | ACC75 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Couplers, CP Series |
| Description | Eaton Crouse-Hinds series ACC combination coupling, EMT compression to AC/MC/FMC saddle clamp, Steel, Combination type, 3/4-3/4 |
| Conduit Type | Armored Cable to EMT (Electrical Metallic Tubing), EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit), Metal Clad Cable to EMT (Electrical Metallic Tubing) |
| Connection Type | Compression to Set-Screw |
| Trade Size | 0.75 |
| Req. Conduit Rotation | No |
| Grounding | No |
| Protection Rating | Indoor |
| Composition | Zinc Plated Steel |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |