Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACF600-2.4 American Control Electronics Drives, ACF Series, VFD Chassis Doubler 2.4
MFG Item Number
ACF600-2.4
ACF600-2.4 American Control Electronics Drives, ACF Series, VFD Chassis Doubler 2.4
MFG Item Number
ACF600-2.4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ACF600-2.4 |
| Manufacturer |
American Control Electronics |
| Product Series |
ACF |
| Family Series |
American Control Electronics Drives, ACF Series |
| Description |
VFD Chassis Doubler 2.4 |
| Phase |
1 |
| HP (Constant Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
2.4 A |
| Brake |
DC Injection |
| Operator Controls |
Built In |
| Mounting |
Panel |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
115-230 VAC |
| Frequency |
120 Hz |
| Dynamic Braking |
Not Available |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACF600-2.4
American Control Electronics Drives, ACF Series