Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UPVFD02-D230AC Minarik Drives Drives, UPVFD Series, 1Q VFDu Chassis Dblr 2.4A
MFG Item Number
UPVFD02-D230AC
UPVFD02-D230AC Minarik Drives Drives, UPVFD Series, 1Q VFDu Chassis Dblr 2.4A
MFG Item Number
UPVFD02-D230AC
This item cannot be canceled or returned
Description
1Q VFDu Chassis Dblr 2.4A
Specifications
Specifications
| Manufacturer Part Number |
UPVFD02-D230AC |
| Manufacturer |
Minarik Drives |
| Product Series |
UPVFD |
| Family Series |
Minarik Drives Drives, UPVFD Series |
| Description |
1Q VFDu Chassis Dblr 2.4A |
| Phase |
3 |
| HP (Constant Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
2.4 A |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Enclosure |
Open Chassis |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
UPVFD02-D230AC
Minarik Drives Drives, UPVFD Series