Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB HVAC Drives, ACH550 Series
ACH550-UH-097A-4
ABB HVAC Drives, ACH550 Series
HVAC Drive, AC, 75HP, 480V, 96A
MFG Item Number
ACH550-UH-097A-4
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
HVAC Drives, ACH550 Series
HVAC Drive, AC, 75HP, 480V, 96A
ACH550 Series Information
AC Drive for HVAC Variable Frequency User Friendly Control Panel Versatile for HVAC Applications Programmed Protection Circuits Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Pre‑equipped programmed HVAC application macros for ease of operation.
Specifications
Specifications
Manufacturer Part Number
ACH550-UH-097A-4
Manufacturer
ABB
Product Series
ACH550
Family Series
ABB HVAC Drives, ACH550 Series
Description
HVAC Drive, AC, 75HP, 480V, 96A
Nominal Input Voltage
480 VAC
Phase
3
HP (Variable Torque Rating)
75 hp
Amps (Variable Torque Rating)
96 A
AC Voltage
380-480 VAC
Brake
Flux Braking
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
IP Rating
IP21
Mounting
Wall
Height
27.1 "
Width
8 "
Depth
10.3 "
Frame Size
R4
Net Weight
53 lbs
Gross Weight
53 lbs
ACH550-UH-097A-4
ABB HVAC Drives, ACH550 Series