Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPMP-01 ABB Drives, Remote Keypad Mount Kit W/ 3M Cable
OPMP-01 ABB Drives, Remote Keypad Mount Kit W/ 3M Cable
This item cannot be canceled or returned
Description
Remote Keypad Mount Kit W/ 3M Cable
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Drives |
| Manufacturer Part Number |
OPMP-01 |
| Description |
Remote Keypad Mount Kit W/ 3M Cable & Mounting Hardware. For ACS310, 320 350, 355, 550, ACH550, ACQ550,DCS800 |
| Accessory Type |
Mounting Kit |
| Net Weight |
0.47 lbs |
| Gross Weight |
1.1063 lbs |