ACH580-01-03A5-4+B056

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACH580-01-03A5-4+B056 ABB HVAC Drives, ACH580 Series, Drive, AC, 2.0HP, 480V, 3.5A,VT N12
MFG Item Number
ACH580-01-03A5-4+B056

ACH580-01-03A5-4+B056 ABB HVAC Drives, ACH580 Series, Drive, AC, 2.0HP, 480V, 3.5A,VT N12

MFG Item Number
ACH580-01-03A5-4+B056
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Drives, ACH580 Series
Item #
ACH580-01-03A5-4+B056
Drive, AC, 2.0HP, 480V, 3.5A,VT N12

ACH580 Series Information

  • AC Drive for HVAC
  • Wall‑Mounted
  • User Friendly Control Panel with Bluetooth Option
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Robust and reliable HVAC firmware package included for ease of operation.

Specifications

Specifications
Manufacturer Part Number ACH580-01-03A5-4+B056
Manufacturer ABB
Product Series ACH580
Family Series ABB HVAC Drives, ACH580 Series
Description Drive, AC, 2.0HP, 480V, 3.5A,VT N12 ACH580-01-03A5-4+B056
Nominal Input Voltage 380 VAC, 480 VAC
Phase 3
HP (Variable Torque Rating) 2 hp
Amps (Variable Torque Rating) 3.5 A
AC Voltage 380-480 VAC
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 12
IP Rating IP55
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Height 17.78 "
Width 5.09 "
Depth 9.17 "
Frequency 500 Hz
Frame Size R1
Comments Sensorless Vector Control For AC Induction And PM Motors, Built-in BACnet MS/TP, N2 & Modbus RTU
Net Weight 0 lbs
Gross Weight 0 lbs