Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DPMP-06-EXT-H ABB Miscellaneous, Remote Keypad Mount Kit W/HVAC Brand
MFG Item Number
3AXD50000313396
DPMP-06-EXT-H ABB Miscellaneous, Remote Keypad Mount Kit W/HVAC Brand
MFG Item Number
3AXD50000313396
Item Number
DPMP-06-EXT-H
Description
Remote Keypad Mount Kit W/HVAC Brand
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
3AXD50000313396 |
| Description |
Remote Keypad Mount Kit W/HVAC Brand 3M Cable, CDPI-01, Mounting Hardware IP65, Surface Mount, For ACH580 |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.93 lbs |
DPMP-06-EXT-H
ABB Miscellaneous