Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB HVAC Drives, ACH580 Series
ACH580-01-062A-6+B056
ABB HVAC Drives, ACH580 Series
Drive, AC, 60HP, 575V, 62.0A,VT N12
MFG Item Number
ACH580-01-062A-6+B056
This item cannot be canceled or returned
Description
HVAC Drives, ACH580 Series
Item #
ACH580-01-062A-6+B056
Drive, AC, 60HP, 575V, 62.0A,VT N12
ACH580 Series Information
AC Drive for HVAC Wall‑Mounted User Friendly Control Panel with Bluetooth Option Versatile for HVAC Applications Programmed Protection Circuits Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Robust and reliable HVAC firmware package included for ease of operation.
Specifications
Specifications
Manufacturer Part Number
ACH580-01-062A-6+B056
Manufacturer
ABB
Product Series
ACH580
Family Series
ABB HVAC Drives, ACH580 Series
Description
Drive, AC, 60HP, 575V, 62.0A,VT N12 ACH580-01-062A-6+B056
Nominal Input Voltage
575 VAC, 600 VAC
Phase
3
HP (Variable Torque Rating)
60 hp
Amps (Variable Torque Rating)
62 A
AC Voltage
500-600 VAC
Brake
Dynamic Braking, Flux Braking
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 12
IP Rating
IP55
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
32.01 "
Width
8.58 "
Depth
12.6 "
Frequency
500 Hz
Frame Size
R5
Comments
Sensorless Vector Control For AC Induction And PM Motors, Built-in BACnet MS/TP, N2 & Modbus RTU
Net Weight
0 lbs
Gross Weight
0 lbs
ACH580-01-062A-6+B056
ABB HVAC Drives, ACH580 Series