ACH580-01-07A6-4

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACH580-01-07A6-4 ABB HVAC Drives, ACH580 Series, Drive, AC, 5.0HP, 480V, 7.6A, VT N1
MFG Item Number
ACH580-01-07A6-4

ACH580-01-07A6-4 ABB HVAC Drives, ACH580 Series, Drive, AC, 5.0HP, 480V, 7.6A, VT N1

MFG Item Number
ACH580-01-07A6-4
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Drives, ACH580 Series
Item #
ACH580-01-07A6-4
Drive, AC, 5.0HP, 480V, 7.6A, VT N1

ACH580 Series Information

  • AC Drive for HVAC
  • Wall‑Mounted
  • User Friendly Control Panel with Bluetooth Option
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Robust and reliable HVAC firmware package included for ease of operation.

Specifications

Specifications
Manufacturer Part Number ACH580-01-07A6-4
Manufacturer ABB
Product Series ACH580
Family Series ABB HVAC Drives, ACH580 Series
Description Drive, AC, 5.0HP, 480V, 7.6A, VT N1 ACH580-01-07A6-4
Nominal Input Voltage 347 VAC, 480 VAC
Phase 3
HP (Variable Torque Rating) 5 hp
Amps (Variable Torque Rating) 7.6 A
AC Voltage 380-480 VAC
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
IP Rating IP21
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Height 14.69 "
Width 4.92 "
Depth 8.78 "
Frequency 500 Hz
Frame Size R1
Comments Sensorless Vector Control For AC Induction And PM Motors, Built-in BACnet MS/TP, N2 & Modbus RTU
Net Weight 11 lbs
Gross Weight 21.85 lbs
Alternatives
HD2-5A-43-UL
HD2-5A-43-UL
IMO Drives, HD2 Series
SD1-9.5A-43
SD1-9.5A-43
IMO Drives, SD1 Series