ACH580-01-09A0-6+B056

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACH580-01-09A0-6+B056

ABB HVAC Drives, ACH580 Series

ACH580-01-09A0-6+B056

ABB HVAC Drives, ACH580 Series
Drive, AC, 7.5HP, 575V, 9.0A,VT N12
MFG Item Number
ACH580-01-09A0-6+B056
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Drives, ACH580 Series
Item #
ACH580-01-09A0-6+B056
Drive, AC, 7.5HP, 575V, 9.0A,VT N12

ACH580 Series Information

  • AC Drive for HVAC
  • Wall‑Mounted
  • User Friendly Control Panel with Bluetooth Option
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Robust and reliable HVAC firmware package included for ease of operation.

Specifications

Specifications
Manufacturer Part Number ACH580-01-09A0-6+B056
Manufacturer ABB
Product Series ACH580
Family Series ABB HVAC Drives, ACH580 Series
Description Drive, AC, 7.5HP, 575V, 9.0A,VT N12 ACH580-01-09A0-6+B056
Nominal Input Voltage 575 VAC, 600 VAC
Phase 3
HP (Variable Torque Rating) 7.5 hp
Amps (Variable Torque Rating) 9 A
AC Voltage 500-600 VAC
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 12
IP Rating IP55
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Height 21.49 "
Width 5.1 "
Depth 9.41 "
Frequency 500 Hz
Frame Size R2
Comments Sensorless Vector Control For AC Induction And PM Motors, Built-in BACnet MS/TP, N2 & Modbus RTU
Net Weight 0 lbs
Gross Weight 0 lbs