Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB HVAC Drives, ACH580 Series
ACH580-01-124A-4+B056
ABB HVAC Drives, ACH580 Series
Drive, AC, 100HP, 480V, 124A,VT N12
MFG Item Number
ACH580-01-124A-4+B056
This item cannot be canceled or returned
Description
HVAC Drives, ACH580 Series
Item #
ACH580-01-124A-4+B056
Drive, AC, 100HP, 480V, 124A,VT N12
ACH580 Series Information
AC Drive for HVAC Wall‑Mounted User Friendly Control Panel with Bluetooth Option Versatile for HVAC Applications Programmed Protection Circuits Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Robust and reliable HVAC firmware package included for ease of operation.
Specifications
Specifications
Manufacturer Part Number
ACH580-01-124A-4+B056
Manufacturer
ABB
Product Series
ACH580
Family Series
ABB HVAC Drives, ACH580 Series
Description
Drive, AC, 100HP, 480V, 124A,VT N12 ACH580-01-124A-4+B056
Nominal Input Voltage
347 VAC, 480 VAC
Phase
3
HP (Variable Torque Rating)
100 hp
Amps (Variable Torque Rating)
124 A
AC Voltage
380-480 VAC
Brake
Dynamic Braking, Flux Braking
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 12
IP Rating
IP55
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
34.81 "
Width
11.46 "
Depth
14.96 "
Frequency
500 Hz
Frame Size
R6
Comments
Sensorless Vector Control For AC Induction And PM Motors, Built-in BACnet MS/TP, N2 & Modbus RTU
Net Weight
94.8 lbs
Gross Weight
95 lbs
ACH580-01-124A-4+B056
ABB HVAC Drives, ACH580 Series