Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Powertite Series Information
| Manufacturer Part Number | ACP6034BC |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | 60 PLUG ASSY |
| Connection Type | Plug |
| Connection Description | Straight |
| Current Rating | 60 A |
| Voltage | 250 V, 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Auxiliary Contact | None |
| Net Weight | 2.285 lbs |
| Gross Weight | 2.52 lbs |