Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 544058 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Harmony 9001K Light Module, 30mm, 120V AC |
| Type | Light Module |
| For Use With | Harmony 9001SK/9001K |
| Approvals | UL |
| Comments | 110 VAC, 120 VAC |
| Net Weight | 0.3306 lbs |
| Gross Weight | 0.325 lbs |